Z412 Close Coupled Pump Motor 10x3600x215 JM CS ODP
- Mfr # MZ412
- Zoro # G623931498
product price:Â
$
2,201.99
/ea
Key Features
Motor Frame Material
Rolled Steel
No. of Speeds
1
Motor Shaft Rotation
Reversible
Motor Bearings
Ball
Frame
215JM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MZ412
- Zoro #
- G623931498
- UPC #
- -
- Country of Origin
- Mexico
- Motor Frame Material
- Rolled Steel
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
- Frame
- 215JM
- HP
- 10 hp
- Hz
- 60 Hz
- Voltage
- 230V
- Nameplate RPM
- 3,465 RPM
- Full Load Amps
- 47 A
- Motor Enclosure Design
- ODP
Description
Marathon PEM-MZ412 close-coupled cap-start motor for pump service, 10 HP, single-phase 230V, 3,465 RPM with reversible rotation and 47.0 A full-load amperage; rigid-base 215JM frame, open drip-proof enclosure, rolled steel construction and single shaft. Dimensions: 48 in L x 36 in W x 23 in H; cross-reference MARATHON 215TCDW7002.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.