GT0465 Close Coupled Pump Motor 3/60 230/460 DP 25,1800 284JM
- Mfr # MGT0465
- Zoro # G523932816
product price:Â
$
3,633.99
/ea
Key Features
HP
25 hp
Motor Shaft Rotation
Reversible
Frame
284JM
Motor Frame Material
Rolled Steel
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT0465
- Zoro #
- G523932816
- UPC #
- -
- Country of Origin
- Mexico
Details
- HP
- 25 hp
- Motor Shaft Rotation
- Reversible
- Frame
- 284JM
- Motor Frame Material
- Rolled Steel
- Hz
- 60 Hz
- No. of Speeds
- 1
- Nameplate RPM
- 1,775 RPM
- Motor Bearings
- Ball
- Motor Enclosure Design
- ODP
Description
Marathon GT0465 close-coupled pump motor (Supplier Stock No PEM-MGT0465) is a three-phase, 25 HP motor delivering 1,775 RPM with a 284JM frame, ODP (open drip proof) enclosure and reversible rotation. Rated 230/460 V at 62.5/31.0 A, it features a single shaft, rigid base mounting and rolled steel construction for pump and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.