Shop MARATHON
See all product information
Create Account
Z433A Close-Coupled Pump Motor
- Mfr # MZ433A
- Zoro # G623932761
product price:Â
$
1,817.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
HP
5 hp
Motor Bearings
Ball
Motor Enclosure Design
TEFC
Frame
184JM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MZ433A
- Zoro #
- G623932761
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- HP
- 5 hp
- Motor Bearings
- Ball
- Motor Enclosure Design
- TEFC
- Frame
- 184JM
- Motor Frame Material
- Rolled Steel
- Voltage
- 230V
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 3,530 RPM
- Full Load Amps
- 19.8 A
Description
Marathon PEM-MZ433A close-coupled pump motor is a 5 HP, cap-start single-phase unit rated 230 V and 3530 RPM with frame 184JM and TEFC (Totally Enclosed Fan Cooled) enclosure. Features reversible rotation, 19.8 A full-load amperage, rolled steel construction, rigid base mounting and a single shaft, suitable for close-coupled pump applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.