Shop MARATHON
See all product information
Create Account
Globetrotter Close-C GT4106 Close-Coupled Pump Motor
- Mfr # MGT4106
- Zoro # G823931502
product price:Â
$
891.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
Nameplate RPM
3,510 RPM
HP
2 hp
Frame
145JMV
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT4106
- Zoro #
- G823931502
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 3,510 RPM
- HP
- 2 hp
- Frame
- 145JMV
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
Description
Marathon Globetrotter Close-C GT4106 2 HP close-coupled pump motor, three-phase 230/460 V, 3510 RPM, frame 145JMV with ODP (Open Drip Proof) enclosure and reversible rotation; vertical-mounted rolled-steel construction, single shaft, 5.6/2.8 A. Supplier Stock No PEM-MGT4106.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.