Hardwound Paper Towel Roll, 1 Ply, Continuous Roll Sheets, 1,000 ft, White, 6 PK

  • Mfr # 876PP1

  • Zoro # G316082643


product price:  $87.85
/pk 6, $14.64/ea

Key Features

Paper Towel Type
Hardwound
Ply
1
Material
Paper
Number of Sheets
Continuous
Roll Length
1,000 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
876PP1
Zoro #
G316082643
UPC #
10784432198746
Country of Origin
United States

Dimensions

Roll Length
1,000 ft
Sheet Size
Continuous
Roll Dia.
1 1/4 in
Core Dia.
1 1/4 in
Sheet Length
Continuous
Sheet Width
7 7/8 in
Roll Width
7 7/8 in

Details

Item
Paper Towel Roll
Paper Towel Type
Hardwound
Ply
1
Material
Paper
Number of Sheets
Continuous
Color
White

Description

Paper Towels, Rolls, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.