Shop All Rags & Towels
Marcal
Perforated Kitchen Towels, White, PK30
Mfr # 06350
Zoro # G9764546
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Color White
- Ply 2
- Weight 16.17 lbs
- Packaging Type Roll
Product Information
- Brand Marcal
- MFR # 06350
- Zoro # G9764546
- Country of Origin United States
- Category Rags & Towels
Dimensions
Length | 11" |
Width | 9" |
Details
Description
Perforated Kitchen Towels,White,PK30, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRDWELL Broom Toy Corn/Sotol 24In Hndl (9301-12)
- ZEP Chemical Dispenser, Fills Bucket/Bottles (678001)
- NILFISK Dusting Brush Nozzle, 1-1/4in dia, Plastic (1408244500)
- SCHAEFER BRUSH Fiberglass Flux, Glue, Dope Brush, Tin (10033)
- MONARCH Bar Mop Clean Up Terry Wipers - White 5 lb box (N-W69-5)
- MONARCH Shop Towels 100 Pack Red, 100PK (AT-STB100-BG)
- KIMBERLY-CLARK PROFESSIONAL Hydroknit Scott Pro Shop Towels 11" x 10.4", Blue (32992)
- MONARCH French Terry Wipers White One Side Terry and One Side Smooth Rags 25 lb box (N-W51W-25)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 16" x 16", Red (fgq62000rd00)
- JONES STEPHENS Cotton Sweatshirt Box Of Rags 4 lb., Multi Colored (B05001)
- INTEX SUPPLY Intex Supply W-10001 10 Count Exact Cut T-Shirt Paint And Staining Rags - 14 x 16 in. (227465)
- Marcal Rags & Towels