Marcal
Perforated Roll Paper Towels, 2 Ply, 210 Sheets, 158 ft, White, 12 PK
Mfr # 6210
Zoro # G6239926
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Perforated Roll
- Color White
- Sheet Width 11 in
- Sheet Length 8.8"
- Sheet Size 11 in x 9 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Red 24" Fiberglass Floor Squeegee (71604/29364)
- ASI GROUP ASI Stainless Soap Dispenser Horizontal 0345 (345)
- BAINBRIDGE INTERNATIONAL Cover Guard 10 mil Temporary Surface Protection 36in x 100' (CG1036DPSR)
- IMPACT PRODUCTS Spray Bottle, Polyethylene, 24oz, , Blue/White, PK 3 (IMP350245802)
- MARCAL Paper Towels, 140 Sheets, White, 12 PK (MRC06183)
- MARCAL U-Size-It Perforated Roll Paper Towels, 2 Ply, 140 Sheets, White, 24 PK (6181)
- MARCAL Paper Towels, 140 Sheets, White, 12 PK (MRC6210)
- MARCAL Premium Recycled Towels, 2-Ply, PK30, 2 Ply, 30 PK (MAC 630)
- SCOTT Towels, Mulitfold, (KCC01804)
- NITTANY PAPER MILLS. C-Fold Paper Towels, 1 Ply, 150 Sheets, White (P100B)
- GENUINE JOE Genuine Joe Perforated Roll Paper Towels, 2 Ply, 200 Sheets, White, 24 PK (GJO24081)
- Marcal Paper Towels