Guest ChargePro On-Board Battery Charger, 8 Amps, 2 Banks

  • Mfr # 2707A

  • Zoro # G505728406


product price: $196.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2707A
Zoro #
G505728406
UPC #
46904904099
Country of Origin
China

Description

Guest On-Board battery chargers have been redesigned from the inside out with the customer in mind. Our newest generation On-Board Marine battery chargers include leading advancements in digital charging technology and waterproof design/construction. Every Guest charger has a dedicated charging, sensing and control per bank. The easy to read graphics indicates the status of each battery bank through the charging process. All high frequency, digital charging technology. Fully automatic 5-stage performance charging. Dedicated battery charging, sensing and control per bank. Expanded LED charge status monitor. Wiring and battery fault detection. Auto-maintain energy saver mode. Up to 40 percent lighter. 100 percent Waterproof (IP67) and shock resistant for all fresh and saltwater applications. All models are pre-wired for easy installation. For all 12 volt flooded and AGM lead acid batteries. Built-in safety: reverse polarity, over-current, over-voltage, over-temperature and ignition protection. In-line fuses for maximum DC wire protection. 120V Input.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.