Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Connector, L21-20R, 20 A, 120/208V AC, Three Phase, 4 Pole

  • Mfr # 2021C

  • Zoro # G100691853


product price: $86.79
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L21-20R
Current Rating
20 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2021C
Zoro #
G100691853
UPC #
649075201501
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
1.15 in
For Minimum Cable Diameter
0.70 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
L21-20R
Current Rating
20 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
5
Wire Connection Type
Screw Terminals, Spring Clamp Terminals
Connection Orientation
Straight
Cap Type
No Cap
Standards
CSA Listed, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.