Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Connector, L5-20R, 20 A, 125V AC, Single Phase, 2 Pole, Black

  • Mfr # 205CBL

  • Zoro # G400448119


product price: $24.15
/ea

Key Features

NEMA Receptacle Configuration
L5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205CBL
Zoro #
G400448119
UPC #
649075203109
Country of Origin
Mexico

Dimensions

For Minimum Cable Diameter
0.325 in
For Maximum Cable Diameter
0.72 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
L5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals, Spring Clamp Terminals
Connection Orientation
Straight
Housing Color
Black
Cap Type
No Cap
Standards
CSA Listed, UL Listed
Material
Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.