Zoro Homepage

Locking Plug, L5-20P, 20 A, 125V AC, Single Phase, 2 Pole, Screw Terminals

  • Mfr # 205P.OEM

  • Zoro # G900617848


product price: $19.45
/ea

Key Features

NEMA Plug Configuration
L5-20P
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205P.OEM
Zoro #
G900617848
UPC #
649075992225
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
0.72 in
For Minimum Cable Diameter
0.325 in

Details

Item
Locking Plug
NEMA Plug Configuration
L5-20P
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Number of Blades
3
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Standards
CSA Listed, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.