Crayon and Marker Holder, Large Tip, Black Color Family

  • Mfr # 85300

  • Zoro # G3320950


product price:  $25.59
/ea

Key Features

Color
Black
Tip Material
Metal
Tip Size
3/8 in
Marking Tool Product Group
Paint Crayons
Features
Eases Marking, Avoid Solid Marker Breakage, Single-Hand Use On The Jobsite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85300
Zoro #
G3320950
UPC #
048615853000
Country of Origin
United States

Dimensions

Tip Size
3/8 in
Overall Length
5 1/2 in
Tip Size Group
Large

Details

Color
Black
Item
Crayon and Marker Holder
Tip Material
Metal
Marking Tool Product Group
Paint Crayons
Features
Eases Marking, Avoid Solid Marker Breakage, Single-Hand Use On The Jobsite
For Use With
B-3/8, FAST-DRY 3/8, WS-3/8 Markal Solid Paint Marker
Accessory Type
Metal Holder
Compatible Mfr Part Number
85300
Compatible Surfaces
Glass, Metal, Plastic, Rubber, Wood
Color Family
Black

Description

Metal Holder, Color Black, Tip Size 3/8 In., Eases Marking, Avoid Solid Marker Breakage, Single-Hand Use On The Jobsite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.