Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Paint Marker, Purple, Acrylic

  • Mfr # 97407G

  • Zoro # G908446969


product price: $4.99
/ea

Key Features

Tip Material
Acrylic
Marking Tip Shape
Bullet
Tip Size
3 mm
Features
Low Odor, Low VOC
Actuation Type
Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
97407G
Zoro #
G908446969
UPC #
048615974071
Country of Origin
United States

Dimensions

Tip Size
3 mm
Overall Length
2 1/4 in

Details

Color
Purple
Item
Liquid Paint Markers
Tip Material
Acrylic
Marking Tip Shape
Bullet
Features
Low Odor, Low VOC
Actuation Type
Valve
Standards
EPA HAPS and SARA 313 Regulation
Series
Paint-Riter
Dry Time
90 sec
US DOE RDT-F7-3T Specification Compliance
No
Pigment Permanence
Permanent
Maximum Performance Temperature
350 Degrees F
Maximum Application Temperature
150 Degrees F
Minimum Performance Temperature
40 Degrees F
Tip Protection Type
Clip-Cap
Paint Marker Format
Marker
MIL Spec STD-2041D Compliance
No
Pigment Material
Paint
Rolls-Royce EMS 56752 Specification Compliance
No
Compatible Surfaces
Aluminum, Glass, Iron, Plastic, PVC, Rubber, Steel, Tires
NSF Registered
No
Housing Attachment Style
Clip Cap
Housing Material
Plastic
Minimum Application Temperature
40 Degrees F
US Navy C3070 Specification Compliance
No
Specialty Environment or Surface Conditions
Low Odor and VOC for Indoor Use
Compatible Replacement Tip
96867

Description

Liquid Paint Marker, Actuation Type Valve, Compatible Replacement Tip 96867, Compatible Surfaces Aluminum, Glass, Iron, Plastic, PVC, Rubber, Steel, Dry Time 90 sec, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Plastic, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Maximum Performance Temperature 350 Degrees F, MIL Spec STD-2041D Compliance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.