Shop All Marking Chalk and Refills
Markal
Railroad Chalk 1" Tip, Yellow
Mfr # 80501
Zoro # G5143467
product price: $46.49
/pk 144, $0.32/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time Immediate
- Green Environmental Attribute Formaldehyde-Free
- Tip Material Chalk
- Tip Size 1 in
- Tip Style Round
Product Information
- Brand Markal
- MFR # 80501
- Zoro # G5143467
- UPC # 048615805016
- Country of Origin United States
- Category Marking Chalk and Refills
Dimensions
Tip Size | 1 in |
Diameter | 1 in |
Overall Length | 10 1/5 cm |
Details
Description
Railroad Chalk, Chalk Color Yellow, Diameter 1 in, Overall Length 10 1/5 cm, Product Shape Round, Product Type Railroad Chalk, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"x8" SDS-Plus Hammer Bit Drill Bit (SDS148)
- CLC WORK GEAR 1104 4 Pocket Multi-Purpose Tool Holder (1104)
- ENERPAC SP35S, 35 Ton, Hydraulic Punch and Standard Die Set (SP35S)
- DRILL AMERICA 1/2"-60 HSS 3 Flute Center Reamer (DEWCSK1/2-60)
- MARKAL Railroad Chalk 1" Tip, Blue (80505)
- MARKAL Railroad Chalk 1" Tip, White, 144PK (80500)
- MARKAL Fluorescent Scaning Chalk, Yllw/Grn, PK144 (80562)
- MARKAL Railroad Chalk 1" Tip, Red (80502)
- STRINGLINER Mason Line Rfl Gold 540' (35400)
- KESON Chalk Line, w/Handle, Wht, 140 ft, For 6XGL2 (RLG140FL)
- KESON Marking Chalk Refill, Black, 8 Oz (8BLACK)
- Markal Marking Chalk and Refills