
Paint Marker Replacement Tip, Medium Tip, White Color Family, 12 PK
Mfr # 97023
Zoro # G5377215
product price: $11.59
/pk 12, $0.97/eaKey Features
Color
Beige
Tip Material
Fiber
Marking Tip Shape
Bullet
Tip Size
1/8 in
Marking Tool Product Group
Paint Markers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97023
Zoro #
G5377215
UPC #
048615970233
Country of Origin
United States
Dimensions
Tip Size
1/8 in
Overall Length
1/8 in
Tip Size Group
Medium
Details
Color
Beige
Item
Paint Marker Replacement Tip
Tip Material
Fiber
Marking Tip Shape
Bullet
Marking Tool Product Group
Paint Markers
Features
Compatible Mfr Part Number
97023
For Use With
Paint Marker
Accessory Type
Replacement Nibs
Minimum Application Temperature
0 Degrees F
Maximum Application Temperature
150 Degrees F
Compatible Surfaces
Fabric, Glass, Metal, Plastic, Rubber
Color Family
Beige
Description
Paint Marker Replacement Tip,Temporary Marker,Beige,Tip Size 1/8 In.,Tip Style Bullet,Tip Material Fiber,Fits MARKAL 1/8 In. Tip Paint Marker,Replacement tips will extend the life of the marker by maximizing the paint or ink used when marking on very rough, rusty, or dirty surfaces,-,Add to longevity of Markal Pro-Wash D&W Removable Paint Markers,Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.