
Vaps Light Green Valve Action Paint Marker
Mfr # 434-96828
Zoro # G016324951
product price: $17.19
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
434-96828
Zoro #
G016324951
UPC #
-
Country of Origin
China
Description
Features Dura-Nib bullet tip allows writing on rougher surfaces than conventional nibs and holds up better in tough applications Faster drying paint reduces smears and removed marks while allowing almost immediate handling of marked items New and improved specially formulated paint for industrial applications New ClipGrip Cap's knurled design enables users to easily remove it when wearing gloves or even with oily, greasy hands Now all colors are low in chlorides and halogenated compounds, eliminating the need for a separate marker for the stainless steel fabrication and nuclear power industries Xylene-free paint meets or exceeds major safety regulations such as California Prop 65, EPA HAPS and SARA 313 Specification Color - Light-Green Physical Form - Liquid Tip Size - 1/8 in. Tip Type - Medium Temperature Range - -50.0 Degrees F Min, 150.0 Degrees F Max
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.