Piano Hinge, Carbon Steel, Full Mortise Mounting, 1 3/4 in Leaf W x 8 ft Leaf H, Primed for Paint

  • Mfr # FM200-002-600-HT-MP

  • Zoro # G8911515


product price:  $487.99
/ea
Free Shipping & Returns

Key Features

Door Leaf Height
8 ft
Door Leaf Thickness
0.083 in
Door Leaf Width
1 3/4 in
Finish
Primed for Paint
Holes per Leaf
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FM200-002-600-HT-MP
Zoro #
G8911515
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Height
8 ft
Door Leaf Thickness
0.083 in
Door Leaf Width
1 3/4 in
Pin Dia.
3/16 in
Required Door Thickness
1-3/4 in
Length
96 in
Frame Leaf Thickness
0.083 in
Frame Leaf Height
8 ft
Frame Leaf Width
1 3/4 in
Overall Knuckle Height
2 in
Overall Width
4 9/16 in
Width
2-1/4"
Pin Diameter
3/16 in
Hinge Length
96 in
Door Thickness - Maximum
1 3/4 in

Details

Finish
Primed for Paint
Holes per Leaf
24
Load Capacity
600 lb
Material
Carbon Steel
Mounting
Full Mortise
Orientation
Left Hand
Range of Motion
180 Degrees
Features
Hospital Tip; Carbon Steel Barrel Hinges with Stainless Steel Pin
Item
Piano Hinge
Hardware
Included
Hole Spacing
6 in
Standards
ANSI A250.13, ANSI/BHMA Standard A156.26 Grade 2, ASTM E1886, ASTM E1996, ASTM E330, TAS 201-94, TAS 202-94, TAS 203-94, UL listed
Pin Material
Stainless Steel
Pin Type
Hospital Tip
Holes
With
Ligature Resistant
Yes
Color
Gray
UL Fire Rating
UL10C
Hand Orientation
Non-Handed
Number of Holes per Leaf
24
Includes Hardware
Hardware Included
Range of Motion - Maximum
180 Degrees
ANSI/BHMA Finish
Primed For Painting
Resistance Properties
Scratch-Resistant

Description

Piano Hinge, Ligature Resistant Yes, Carbon Steel Material, 180 Degrees Range of Motion, Gray Enamel Finish, With Holes, 600 lb Load Capacity, Left Hand Orientation, 2 in Overall Knuckle Height, 8 ft Door Leaf Height, 8 ft Frame Leaf Height, 1 3/4 in Door Leaf Width, 1 3/4 in Frame Leaf Width, 0.083 in Door Leaf Thickness, 0.083 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 96 in, Included Hardware, 6 in Hole Spacing, 24 Holes per Leaf, Full Mortise Mounting, 3/16 in Pin Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.