convection heater
- Mfr # XB4-6300T3B31T
- Zoro # G223356905
product price:Â
$
6,044.99
/ea
Free Shipping & Returns
Key Features
Element Width
847 mm
Housing Material
Copper Free Aluminum
Material
Aluminum
Temperature Output - Maximum
329 Degrees F
Phase
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XB4-6300T3B31T
- Zoro #
- G223356905
- UPC #
- 850046992582
- Country of Origin
- Canada
Dimensions
- Element Width
- 847 mm
- Overall Width
- 33 3/8 in
- Overall Length
- 30 1/8 in
- Wire Rope Length
- 30 1/8 in
- Length
- 30 1/8 in
Details
- Housing Material
- Copper Free Aluminum
- Material
- Aluminum
- Temperature Output - Maximum
- 329 Degrees F
- Phase
- 1
- Number of Elements
- 4
- Heater Voltage
- 120VAC; 208 VAC; 240VAC; 480VAC; 600VAC
- Watts
- 3,000 W
- Current
- 1.25 A
- Includes
- Baffles, Brackets, Wire Guards
- Standards
- cCSAus Certified
- Item
- Convection Heater
- Face Temperature
- 165 Degrees C
- For Location
- Indoor/Outdoor
- Shell Material
- Aluminum
Description
Convection Heater, Heater Voltage 120VAC; 208 VAC; 240VAC; 480VAC; 600VAC, Overall Length 30 1/8 in, 3,000 W Watts, Element Width 847 mm, Material Aluminum, 1 Phase, Standards cCSAus Certified, Includes Baffles, Brackets, Wire Guards
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.