Shop MARKEL

Ceiling Compact Heater

  • Mfr # G3032DWBW

  • Zoro # G823357661


product price:  $388.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Powder Coated
Wattage Output
2,000 W
Includes
Disconnect Switch, Manual Reset Limit, Fan Purge Circuit
Grille Height
13 in
NEMA Plug Configuration
Hardwired
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G3032DWBW
Zoro #
G823357661
UPC #
686334948906
Country of Origin
United States

Dimensions

Grille Height
13 in
Rough-In Width
9 1/4 in
Overall Width
9 1/4 in
Rough-In Depth
3 5/8 in
Overall Depth
3 5/8 in
Rough-In Height
12 1/8 in
Overall Height
12 1/8 in
Grille Width
9 25/32 in
Overall Length
12 1/8 in

Details

Housing Finish
Powder Coated
Wattage Output
2,000 W
Includes
Disconnect Switch, Manual Reset Limit, Fan Purge Circuit
NEMA Plug Configuration
Hardwired
Heating Capacity
6,826 BTU
Control Type
Disconnect Switch
Amperage
7.0 A
Item
Ceiling Heater
Grille Color
White
Duty Rating
Commercial Grade
Housing Color
White
Thermostat Included
Thermostat Not Included
Voltage
277 V
Air Temp. Rise
63 Degrees F
Phase
1
For Location
Indoor
Air Flow
100 cfm
Housing Material
Steel
Electrical Connection
Hardwired
Programming Capability
Non-Programmable
Standards
ETL Listed
Element Type
Metal Sheath

Description

Ceiling Heater, Mounting Type Recessed, Surface, Air Temp. Rise 63 Degrees F, Grille Width 9 25/32 in, Grille Height 13 in, Standards ETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.