Shop MARKEL

Ceiling Heater

  • Mfr # G3387D-RPT

  • Zoro # G423356644


product price:  $1,192.99
/ea
Free Shipping & Returns

Key Features

Element Type
Metal Sheath
Housing Finish
Powder Coated
NEMA Plug Configuration
Hardwired
Housing Color
White
Heating Capacity
16,382 BTU
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G3387D-RPT
Zoro #
G423356644
UPC #
686334470124
Country of Origin
United States

Dimensions

Grille Height
21 in
Overall Length
19 3/16 in
Overall Height
19 3/16 in
Overall Width
14 in
Rough-In Width
14 in
Grille Width
16 3/16 in
Rough-In Depth
4 in
Overall Depth
4 in
Rough-In Height
19 1/2 in
Wire Rope Length
19 3/16 in

Details

Element Type
Metal Sheath
Housing Finish
Powder Coated
Item
Ceiling Heater
NEMA Plug Configuration
Hardwired
Housing Color
White
Heating Capacity
16,382 BTU
Wattage Output
4,800 W
Grille Finish
Powder Coated
Electrical Connection
Hardwired
Standards
ETL Listed
Programming Capability
Non-Programmable
Air Flow
200 cfm
Housing Material
Steel
Air Temp. Rise
76 Degrees F
Duty Rating
Commercial Grade
Thermostat Included
Thermostat Included
Grille Material
18 ga Steel
Amperage
17.3 A
Grille Color
White
Control Type
Mechanical Selector Dial
Includes
Thermostat
Voltage
277 V
For Location
Indoor
Phase
1

Description

Ceiling Heater, Mounting Type Recessed, Surface, Air Temp. Rise 76 Degrees F, Grille Material 18 ga Steel, Grille Width 16 3/16 in, Grille Height 21 in, Standards ETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.