Shop MARKEL

Ceiling Heater

  • Mfr # H3475TA1S

  • Zoro # G323356430


product price:  $2,455.99
/ea
Free Shipping & Returns

Key Features

Rough-In Depth
9 1/8 in
Electrical Connection
Hardwired
For Location
Indoor/Outdoor
Element Type
Metal Sheath
Overall Width
16 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H3475TA1S
Zoro #
G323356430
UPC #
686334325301
Country of Origin
United States

Dimensions

Rough-In Depth
9 1/8 in
Overall Width
16 3/4 in
Overall Length
12 in
Rough-In Height
23 1/16 in
Overall Depth
16 3/4 in
Overall Height
12 in
Rough-In Width
23 1/16 in

Details

Electrical Connection
Hardwired
For Location
Indoor/Outdoor
Element Type
Metal Sheath
Grille Color
White
Air Temp. Rise
44 Degrees F
Item
Ceiling Heater
Duty Rating
Commercial Grade
Amperage
20.8 A
Wattage Output
5,000 W
Programming Capability
Non-Programmable
NEMA Plug Configuration
Hardwired
Heater Style
Cabinet
Grille Material
Steel
Housing Color
White
Housing Finish
Powder Coated
Includes
Disconnect Switch, Thermostat
Grille Finish
Powder Coated
Requires
UT1001
Thermostat Included
Thermostat Included
Standards
cETLus listed
Contactor Coil Voltage
24 V
Phase
1
Voltage
240 V
Housing Material
Steel
Heating Capacity
17,000 BTU
Air Flow
600 cfm
Control Type
Mechanical Selector Dial

Description

Ceiling Heater, Mounting Type Surface, Air Temp. Rise 44 Degrees F, Grille Material Steel, Standards cETLus listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.