Shop MARKEL

Ceiling Heater

  • Mfr # F3474TA1S

  • Zoro # G623352712


product price:  $2,227.99
/ea
Free Shipping & Returns

Key Features

Heater Style
Cabinet
Air Temp. Rise
44 Degrees F
Overall Width
16 3/4 in
Housing Material
Steel
Programming Capability
Non-Programmable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F3474TA1S
Zoro #
G623352712
UPC #
686334325257
Country of Origin
United States

Dimensions

Overall Width
16 3/4 in
Overall Height
12 in
Rough-In Depth
9 1/8 in
Overall Length
12 in
Overall Depth
16 3/4 in
Rough-In Height
23 1/16 in
Rough-In Width
23 1/16 in

Details

Heater Style
Cabinet
Air Temp. Rise
44 Degrees F
Housing Material
Steel
Programming Capability
Non-Programmable
Housing Color
White
Air Flow
600 cfm
Duty Rating
Commercial Grade
For Location
Indoor/Outdoor
Item
Ceiling Heater
Standards
cETLus listed
Electrical Connection
Hardwired
Grille Color
White
Housing Finish
Powder Coated
Voltage
208 V
Includes
Disconnect Switch, Thermostat
Thermostat Included
Thermostat Included
Heating Capacity
13,600 BTU
Grille Material
Steel
Control Type
Mechanical Selector Dial
Amperage
19.2 A
Contactor Coil Voltage
24 V
Grille Finish
Powder Coated
Phase
1
Wattage Output
4,000 W
NEMA Plug Configuration
Hardwired
Element Type
Metal Sheath
Requires
UT1001

Description

Ceiling Heater, Mounting Type Surface, Air Temp. Rise 44 Degrees F, Grille Material Steel, Standards cETLus listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.