Shop MARKEL

Ceiling Heater

  • Mfr # F3473TA1S

  • Zoro # G423361082


product price:  $2,205.99
/ea
Free Shipping & Returns

Key Features

Control Type
Mechanical Selector Dial
Element Type
Metal Sheath
Includes
Disconnect Switch, Thermostat
Requires
UT1001
Overall Depth
16 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F3473TA1S
Zoro #
G423361082
UPC #
686334325219
Country of Origin
United States

Dimensions

Overall Depth
16 3/4 in
Overall Width
16 3/4 in
Overall Length
12 in
Rough-In Depth
9 1/8 in
Rough-In Height
23 1/16 in
Overall Height
12 in
Rough-In Width
23 1/16 in

Details

Control Type
Mechanical Selector Dial
Element Type
Metal Sheath
Includes
Disconnect Switch, Thermostat
Requires
UT1001
Housing Color
White
Air Temp. Rise
44 Degrees F
Duty Rating
Commercial Grade
Grille Material
Steel
Electrical Connection
Hardwired
Heating Capacity
10,200 BTU
Grille Color
White
Heater Style
Cabinet
For Location
Indoor/Outdoor
Standards
cETLus listed
Air Flow
600 cfm
NEMA Plug Configuration
Hardwired
Thermostat Included
Thermostat Included
Amperage
14.4 A
Phase
1
Housing Finish
Powder Coated
Voltage
208 V
Housing Material
Steel
Item
Ceiling Heater
Grille Finish
Powder Coated
Contactor Coil Voltage
24 V
Programming Capability
Non-Programmable
Wattage Output
3,000 W

Description

Ceiling Heater, Mounting Type Surface, Air Temp. Rise 44 Degrees F, Grille Material Steel, Standards cETLus listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.