Shop MARKEL

Ceiling Heater

  • Mfr # HF3384D-RPT

  • Zoro # G923361254


product price:  $883.99
/ea
Free Shipping & Returns

Key Features

Grille Color
White
Rough-In Width
14 in
Voltage
240 V AC
Programming Capability
Non-Programmable
Rough-In Depth
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HF3384D-RPT
Zoro #
G923361254
UPC #
686334470056
Country of Origin
United States

Dimensions

Rough-In Width
14 in
Rough-In Depth
4 in
Overall Height
19 3/16 in
Rough-In Height
19 1/2 in
Overall Depth
4 in
Overall Length
19 3/16 in
Overall Width
14 in

Details

Grille Color
White
Voltage
240 V AC
Programming Capability
Non-Programmable
Electrical Connection
Hardwired
Housing Color
White
Control Type
Mechanical Selector Dial
Thermostat Included
Thermostat Included
For Location
Indoor
Item
Ceiling Heater
Air Temp. Rise
36 Degrees F
Air Flow
175 cfm
NEMA Plug Configuration
Hardwired
Amperage
7.2 A
Heating Capacity
5,120 BTU, 6,826 BTU
Housing Material
Steel
Duty Rating
Commercial Grade
Element Type
Metal Sheath
Includes
Thermostat
Phase
1
Housing Finish
Powder Coated
Wattage Output
1,500 W, 2,000

Description

Ceiling Heater, Mounting Type Recessed, Surface, Air Temp. Rise 36 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.