Shop MARKEL

Ceiling Heater

  • Mfr # H3387D-RPT

  • Zoro # G623361837


product price:  $1,093.99
/ea
Free Shipping & Returns

Key Features

NEMA Plug Configuration
Hardwired
Voltage
240 V
Thermostat Included
Thermostat Included
Programming Capability
Non-Programmable
Air Flow
175 cfm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H3387D-RPT
Zoro #
G623361837
UPC #
686334470087
Country of Origin
United States

Dimensions

Rough-In Width
14 in
Grille Height
21 in
Overall Depth
4 in
Rough-In Depth
4 in
Grille Width
16 3/16 in
Overall Height
19 3/16 in
Rough-In Height
19 1/2 in
Overall Length
19 3/16 in
Overall Width
14 in
Wire Rope Length
19 3/16 in

Details

NEMA Plug Configuration
Hardwired
Voltage
240 V
Thermostat Included
Thermostat Included
Programming Capability
Non-Programmable
Air Flow
175 cfm
Housing Finish
Powder Coated
Housing Material
Steel
Grille Finish
Powder Coated
Heating Capacity
16,382 BTU
Includes
Thermostat
Element Type
Metal Sheath
Wattage Output
4,800 W
Air Temp. Rise
76 Degrees F
Housing Color
White
Grille Material
18 ga Steel
Electrical Connection
Hardwired
Duty Rating
Commercial Grade
Amperage
20 A
Grille Color
White
Standards
ETL Listed
Phase
1
For Location
Indoor
Item
Ceiling Heater
Control Type
Mechanical Selector Dial

Description

Ceiling Heater, Mounting Type Recessed, Surface, Air Temp. Rise 76 Degrees F, Grille Material 18 ga Steel, Grille Width 16 3/16 in, Grille Height 21 in, Standards ETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.