Shop MARKEL

Ceiling Heater

  • Mfr # Y3474TA1S

  • Zoro # G923353464


product price:  $2,552.99
/ea
Free Shipping & Returns

Key Features

Grille Material
Steel
Air Flow
600 cfm
Element Type
Metal Sheath
Air Temp. Rise
44 Degrees F
Overall Depth
16 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Y3474TA1S
Zoro #
G923353464
UPC #
686334325417
Country of Origin
United States

Dimensions

Overall Depth
16 3/4 in
Rough-In Width
23 1/16 in
Overall Length
12 in
Overall Width
16 3/4 in
Overall Height
12 in
Rough-In Depth
9 1/8 in
Rough-In Height
23 1/16 in
Wire Rope Length
12 in

Details

Item
Ceiling Heater
Grille Material
Steel
Air Flow
600 cfm
Element Type
Metal Sheath
Air Temp. Rise
44 Degrees F
Voltage
480 V
NEMA Plug Configuration
Hardwired
Thermostat Included
Thermostat Included
Programming Capability
Non-Programmable
Wattage Output
4,000 W
Heating Capacity
13,600 BTU
Electrical Connection
Hardwired
Phase
3
Housing Color
White
Heater Style
Cabinet
Control Type
Mechanical Selector Dial
Housing Material
Steel
Amperage
4.8 A
Grille Finish
Powder Coated
Includes
Disconnect Switch, Thermostat
Duty Rating
Commercial Grade
Housing Finish
Powder Coated
Standards
cETLus listed
Grille Color
White
For Location
Indoor/Outdoor
Requires
UT1001
Contactor Coil Voltage
24 V

Description

Ceiling Heater, Mounting Type Surface, Air Temp. Rise 44 Degrees F, Grille Material Steel, Standards cETLus listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.