Shop MARKEL

Ceiling Heater

  • Mfr # G3473TA1S

  • Zoro # G823360883


product price:  $2,205.99
/ea
Free Shipping & Returns

Key Features

Voltage
277 V
Phase
1
Programming Capability
Non-Programmable
Amperage
10.8 A
Control Type
Mechanical Selector Dial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G3473TA1S
Zoro #
G823360883
UPC #
686334325233
Country of Origin
United States

Dimensions

Overall Depth
16 3/4 in
Overall Length
12 in
Rough-In Height
23 1/16 in
Overall Height
12 in
Overall Width
16 3/4 in
Rough-In Depth
9 1/8 in
Rough-In Width
23 1/16 in

Details

Voltage
277 V
Phase
1
Programming Capability
Non-Programmable
Amperage
10.8 A
Control Type
Mechanical Selector Dial
Grille Material
Steel
Electrical Connection
Hardwired
Air Temp. Rise
44 Degrees F
NEMA Plug Configuration
Hardwired
Item
Ceiling Heater
Heater Style
Cabinet
Standards
cETLus listed
Air Flow
600 cfm
Heating Capacity
10,200 BTU
Housing Color
White
For Location
Indoor/Outdoor
Wattage Output
3,000 W
Grille Color
White
Element Type
Metal Sheath
Contactor Coil Voltage
24 V
Thermostat Included
Thermostat Included
Requires
UT1001
Housing Finish
Powder Coated
Includes
Disconnect Switch, Thermostat
Duty Rating
Commercial Grade
Grille Finish
Powder Coated
Housing Material
Steel

Description

Ceiling Heater, Mounting Type Surface, Air Temp. Rise 44 Degrees F, Grille Material Steel, Standards cETLus listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.