Shop MARKEL

Ceiling Heater

  • Mfr # HF3386D-RPT

  • Zoro # G623357854


product price:  $986.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Rough-In Width
14 in
Housing Finish
Powder Coated
Overall Height
19 3/16 in
For Location
Indoor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HF3386D-RPT
Zoro #
G623357854
UPC #
686334470070
Country of Origin
United States

Dimensions

Rough-In Width
14 in
Overall Height
19 3/16 in
Rough-In Height
19 1/2 in
Overall Length
19 3/16 in
Rough-In Depth
4 in
Overall Depth
4 in
Overall Width
14 in

Details

Phase
1
Housing Finish
Powder Coated
For Location
Indoor
Element Type
Metal Sheath
Heating Capacity
10,200 BTU, 13,600 BTU
Includes
Thermostat
Amperage
14.4 A
NEMA Plug Configuration
Hardwired
Duty Rating
Commercial Grade
Electrical Connection
Hardwired
Programming Capability
Non-Programmable
Voltage
240 V AC
Item
Ceiling Heater
Grille Color
White
Thermostat Included
Thermostat Included
Wattage Output
3,000 W, 4,000
Air Flow
175 cfm
Housing Color
White
Control Type
Mechanical Selector Dial
Housing Material
Steel
Air Temp. Rise
72 Degrees F

Description

Ceiling Heater, Mounting Type Recessed, Surface, Air Temp. Rise 72 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.