Shop MARKEL

Ceiling Heater

  • Mfr # H3472TA1S

  • Zoro # G223355731


product price:  $2,186.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Steel
Air Temp. Rise
44 Degrees F
NEMA Plug Configuration
Hardwired
Amperage
8.3 A
Thermostat Included
Thermostat Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H3472TA1S
Zoro #
G223355731
UPC #
686334325189
Country of Origin
United States

Dimensions

Rough-In Width
23 1/16 in
Overall Depth
16 3/4 in
Overall Width
16 3/4 in
Overall Height
12 in
Overall Length
12 in
Rough-In Height
23 1/16 in
Rough-In Depth
9 1/8 in

Details

Housing Material
Steel
Air Temp. Rise
44 Degrees F
NEMA Plug Configuration
Hardwired
Amperage
8.3 A
Thermostat Included
Thermostat Included
Housing Color
White
Air Flow
600 cfm
Standards
cETLus listed
Grille Color
White
Voltage
240 V
Housing Finish
Powder Coated
Programming Capability
Non-Programmable
Grille Material
Steel
Contactor Coil Voltage
24 V
Heater Style
Cabinet
Element Type
Metal Sheath
Requires
UT1001
Electrical Connection
Hardwired
Grille Finish
Powder Coated
Duty Rating
Commercial Grade
Control Type
Mechanical Selector Dial
Item
Ceiling Heater
Phase
1
Heating Capacity
6,826 BTU
Includes
Disconnect Switch, Thermostat
Wattage Output
2,000 W
For Location
Indoor/Outdoor

Description

Ceiling Heater, Mounting Type Surface, Air Temp. Rise 44 Degrees F, Grille Material Steel, Standards cETLus listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.