Shop MARKEL

Ceiling Heater

  • Mfr # G3472TA1S

  • Zoro # G023360447


product price:  $2,186.99
/ea
Free Shipping & Returns

Key Features

Air Flow
600 cfm
Element Type
Metal Sheath
Heater Style
Cabinet
Rough-In Width
23 1/16 in
Thermostat Included
Thermostat Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G3472TA1S
Zoro #
G023360447
UPC #
686334325196
Country of Origin
United States

Dimensions

Rough-In Width
23 1/16 in
Overall Width
16 3/4 in
Rough-In Depth
9 1/8 in
Rough-In Height
23 1/16 in
Overall Length
12 in
Overall Height
12 in
Overall Depth
16 3/4 in

Details

Air Flow
600 cfm
Element Type
Metal Sheath
Heater Style
Cabinet
Thermostat Included
Thermostat Included
Duty Rating
Commercial Grade
Requires
UT1001
Housing Material
Steel
For Location
Indoor/Outdoor
Grille Finish
Powder Coated
Air Temp. Rise
44 Degrees F
Item
Ceiling Heater
Control Type
Mechanical Selector Dial
Voltage
277 V
Phase
1
Contactor Coil Voltage
24 V
NEMA Plug Configuration
Hardwired
Heating Capacity
6,826 BTU
Housing Color
White
Grille Color
White
Includes
Disconnect Switch, Thermostat
Housing Finish
Powder Coated
Grille Material
Steel
Electrical Connection
Hardwired
Amperage
7.2 A
Wattage Output
2,000 W
Standards
cETLus listed
Programming Capability
Non-Programmable

Description

Ceiling Heater, Mounting Type Surface, Air Temp. Rise 44 Degrees F, Grille Material Steel, Standards cETLus listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.