Shop MARKEL

Ceiling Heater

  • Mfr # G3386D-RPT

  • Zoro # G823355865


product price:  $1,093.99
/ea
Free Shipping & Returns

Key Features

Duty Rating
Commercial Grade
Grille Material
18 ga Steel
Programming Capability
Non-Programmable
Heating Capacity
13,600 BTU
For Location
Indoor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G3386D-RPT
Zoro #
G823355865
UPC #
686334470117
Country of Origin
United States

Dimensions

Rough-In Height
19 1/2 in
Rough-In Width
14 in
Overall Width
14 in
Grille Height
21 in
Overall Height
19 3/16 in
Overall Depth
4 in
Grille Width
16 3/16 in
Overall Length
19 3/16 in
Rough-In Depth
4 in

Details

Duty Rating
Commercial Grade
Grille Material
18 ga Steel
Programming Capability
Non-Programmable
Heating Capacity
13,600 BTU
For Location
Indoor
Standards
ETL Listed
Housing Finish
Powder Coated
Housing Color
White
Air Temp. Rise
72 Degrees F
Control Type
Mechanical Selector Dial
Grille Finish
Powder Coated
Air Flow
175 cfm
Item
Ceiling Heater
Amperage
14.4 A
Thermostat Included
Thermostat Included
Wattage Output
4,000 W
Grille Color
White
Housing Material
Steel
Voltage
277 V
Element Type
Metal Sheath
NEMA Plug Configuration
Hardwired
Electrical Connection
Hardwired
Includes
Thermostat
Phase
1

Description

Ceiling Heater, Mounting Type Recessed, Surface, Air Temp. Rise 72 Degrees F, Grille Material 18 ga Steel, Grille Width 16 3/16 in, Grille Height 21 in, Standards ETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.