Electric Cove Heater, 1,000 W, 208V AC

  • Mfr # CV100YX

  • Zoro # G210087706


product price: $395.52
/ea
Free Shipping & Returns

Key Features

Watts
1,000 W
Standards
ELT
Amperage
5 A
Housing Material
Aluminum
Overall Height
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV100YX
Zoro #
G210087706
UPC #
686334457767
Country of Origin
United States

Dimensions

Overall Height
4 1/4 in
Overall Depth
96 in

Details

Watts
1,000 W
Item
Electric Cove Heater
Standards
ELT
Amperage
5 A
Housing Material
Aluminum
Housing Finish
Powder Coated
Heating Method
Radiant
Wattage Output
1,000 W
Heating Capacity
3,413 BtuH
Voltage
208V AC
Housing Color
White

Description

Electric Cove Heater, Overall Height 4 1/4 in, Overall Width 100 in, Overall Depth 96 in, Voltage 208V AC, 1 Phase, Wattage Output 1,000 W, Housing Color White, Housing Finish Powder Coated, Housing Material Aluminum, Heating Method Radiant, Heating Capacity 3,413 BtuH, Amperage 5 A, Mounting Type Ceiling, Standards ELT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.