Shop MARKEL PRODUCTS

Fan Forced Electric Unit Heater, 3 Phase, 240/208V, 22.5kW/30kW, 34 in H, 29-1/4 in W

  • Mfr # 5130CA1LHF3B

  • Zoro # G103457432


product price:  $3,482.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Wattage Output
22.5kW/30kW
Heating Capacity
102.4/76.8 BtuH
Voltage
240/208V
Air Temp. Rise
47° to 53°F
Air Flow
1,800/2,000 cfm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5130CA1LHF3B
Zoro #
G103457432
UPC #
686334740951
Country of Origin
United States

Dimensions

Overall Dimensions - H x W x D
34 in x 29 1/4 in x 10 1/16 in
Overall Height
34 in
Overall Depth
10-1/16 in
Overall Width
29-1/4 in

Details

Wattage Output
22.5kW/30kW
Heating Capacity
102.4/76.8 BtuH
Voltage
240/208V
Air Temp. Rise
47° to 53°F
Air Flow
1,800/2,000 cfm
Phase
3
Item
Electric Unit Heater
Amperage
62.5A/72.3A
Control Type
Thermostat
Housing Color
Beige/Dark Bronze
Standards
ETL Listed for US and Canada
Housing Finish
Powder Coated
Housing Material
Steel
Vertical Mounting H
20 ft
Heating Method
Fan Forced
Horizontal Air Throw
40 ft
Includes
Adjustable Louvers, Mounting Bracket, Thermostat
Voltage, Phase
208/240 V AC, 3-Phase

Description

Fan Forced Electric Unit Heater, Overall Height 34 in, Overall Width 29 1/4 in, Overall Depth 10 1/16 in, Air Flow 1,800 cfm, 2,000 cfm, Air Temp. Rise 47/53 Degrees F, Voltage 240/208 V, 3 Phase, Wattage Output 22.5 kW, 30 kW, Heating Method Fan Forced, Heating Capacity 102.4 BtuH, 76.8 BtuH, Horizontal Air Throw 40 ft, Amperage 62.5 A, 72.3 A, Control Type Thermostat, Housing Color Beige/Dark Bronze, Housing Finish Powder Coated, Housing Material Steel, Vertical Mounting H 20 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.