Fan Forced Electric Unit Heater, 3 Phase, 480V, 30kW, 34 in H, 29-1/4 in W

  • Mfr # 5130CA1NP3P

  • Zoro # G603457413


product price:  $3,893.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Wattage Output
30kW
Heating Capacity
102.4 BtuH
Voltage
480V
Air Temp. Rise
47° to 53°F
Air Flow
1,800/2,000 cfm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5130CA1NP3P
Zoro #
G603457413
UPC #
686334739665
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Width
29-1/4 in
Overall Dimensions - H x W x D
34 in x 29 1/4 in x 10 1/16 in
Overall Depth
10-1/16 in

Details

Wattage Output
30kW
Heating Capacity
102.4 BtuH
Voltage
480V
Air Temp. Rise
47° to 53°F
Air Flow
1,800/2,000 cfm
Phase
3
Item
Electric Unit Heater
Amperage
36.2A
Vertical Mounting H
20 ft
Horizontal Air Throw
40 ft
Heating Method
Fan Forced
Standards
ETL Listed for US and Canada
Housing Material
Steel
Voltage, Phase
480 V AC, 3-Phase
Control Type
Thermostat
Housing Finish
Powder Coated
Includes
Disconnect, Dust Shield, Fan Guard, Fan Switch, Louver, Mounting Bracket
Housing Color
Beige/Dark Bronze

Description

Fan Forced Electric Unit Heater, Overall Height 34 in, Overall Width 29 1/4 in, Overall Depth 10 1/16 in, Air Flow 1,800 cfm, 2,000 cfm, Air Temp. Rise 47/53 Degrees F, Voltage 480V AC, Three Phase, Wattage Output 30 kW, Heating Method Fan Forced, Heating Capacity 102.4 BtuH, Horizontal Air Throw 40 ft, Amperage 36.2 A, Control Type Thermostat, Housing Color Beige/Dark Bronze, Housing Finish Powder Coated, Housing Material Steel, Vertical Mounting H 20 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.