Cart Covers
- Mfr # 2276
- Zoro # G425073457
product price:Â
$
509.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
18 in
Material
Nylon
Color
Blue
For Cart Width
60 in
Overall Width
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2276
- Zoro #
- G425073457
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 18 in
- For Cart Width
- 60 in
- Overall Width
- 60 in
- Overall Height
- 54 in
Details
- Material
- Nylon
- Color
- Blue
- Installment Method
- Hook-and-Loop
- Item
- Cart Cover
Description
Cart Cover, Load Capacity Not Applicable, Material Nylon, Color Blue, Includes Not Applicable, For Use With Mfr. Model Number Not Applicable, Overall Depth 18 in, Overall Width 60 in, Overall Height 54 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.