Cart Covers
- Mfr # 2277
- Zoro # G525073562
product price:Â
$
554.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
For Cart Width
72 in
Overall Height
54 in
Overall Width
72 in
Installment Method
Hook-and-Loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2277
- Zoro #
- G525073562
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Cart Width
- 72 in
- Overall Height
- 54 in
- Overall Width
- 72 in
- Overall Depth
- 18 in
Details
- Color
- Blue
- Item
- Cart Cover
- Installment Method
- Hook-and-Loop
- Material
- Nylon
Description
Cart Cover, Load Capacity Not Applicable, Material Nylon, Color Blue, Includes Not Applicable, For Use With Mfr. Model Number Not Applicable, Overall Depth 18 in, Overall Width 72 in, Overall Height 54 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.