Cart Covers
- Mfr # 2279
- Zoro # G625073622
product price:Â
$
617.99
/ea
Free Shipping & Returns
Key Features
Overall Width
48 in
Color
Blue
Overall Depth
24 in
Material
Nylon
Overall Height
54 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2279
- Zoro #
- G625073622
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 48 in
- Overall Depth
- 24 in
- Overall Height
- 54 in
- For Cart Width
- 48 in
Details
- Color
- Blue
- Material
- Nylon
- Installment Method
- Hook-and-Loop
- Item
- Cart Cover
Description
Cart Cover, Load Capacity Not Applicable, Material Nylon, Color Blue, Includes Not Applicable, For Use With Mfr. Model Number Not Applicable, Overall Depth 24 in, Overall Width 48 in, Overall Height 54 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.