Zoro Homepage

Mobile Medical Cabinet, 80 5/8 in H

  • Mfr # 108170

  • Zoro # G121828184


product price: $11,189.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108170
Zoro #
G121828184
UPC #
-
Country of Origin
United States

Description

Mobile Medical Cabinet, Frame Assembled Not Applicable, Number of Shelves 4, Cabinet Color Gray, Cabinet Storage Components Drawers, Shelves, Drawer Height 2 1/2 in, 5 in, 8 in, Drawer Width Not Applicable, Number of Doors 3, Overall Depth 28 1/4 in, Overall Height 80 5/8 in, Overall Width 55 3/8 in, Shelf Width Not Applicable, Lock Type Single Keyed, Number of Drawers 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.