Step Platforms
- Mfr # 243012
- Zoro # G424162091
product price:Â
$
4,831.99
/ea
Key Features
Weight Capacity
450 lb
Overall Width
19 1/2 in
Overall Height
16 in
Overall Length
17 in
Includes Wedges
Wedges Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 243012
- Zoro #
- G424162091
- UPC #
- 811571030040
- Country of Origin
- United States
- Item
- 2 Step Platform
- Weight Capacity
- 450 lb
- Includes Wedges
- Wedges Included
- Product Type
- 2 Step Platform
- Material
- Plastic, Steel
- Shell Material
- Plastic, Steel
Dimensions
- Overall Width
- 19 1/2 in
- Overall Height
- 16 in
- Overall Length
- 17 in
- Handle Height
- 16 in
- Wire Rope Length
- 17 in
- Length
- 17 in
Description
Step Platforms
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.