Shop MARKETLAB
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Step Platforms
- Mfr # 81468
- Zoro # G724162142
product price:Â
$
6,049.99
/ea
Key Features
Weight Capacity
500 lb
Material
Plastic, Steel
Product Type
2 Step Platform
Overall Height
49 1/2 in
Handle Height
49 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 81468
- Zoro #
- G724162142
- UPC #
- 811571030415
- Country of Origin
- United States
- Item
- 2 Step Platform
- Weight Capacity
- 500 lb
- Material
- Plastic, Steel
- Product Type
- 2 Step Platform
- Includes Wedges
- Wedges Included
- Shell Material
- Plastic, Steel
- Traction Material
- Plastic, Steel
Dimensions
- Overall Height
- 49 1/2 in
- Handle Height
- 49 1/2 in
- Overall Width
- 30 1/2 in
- Overall Length
- 31 1/4 in
- Wire Rope Length
- 31 1/4 in
- Length
- 31 1/4 in
Description
Step Platforms
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.