Shop MARKETLAB
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Step Platforms
- Mfr # 243013
- Zoro # G724161794
product price:Â
$
4,773.99
/ea
Key Features
Material
Plastic, Steel
Overall Height
16 in
Overall Width
19 1/2 in
Includes Wedges
Wedges Included
Overall Length
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 243013
- Zoro #
- G724161794
- UPC #
- 811571030088
- Country of Origin
- United States
- Item
- 2 Step Platform
- Material
- Plastic, Steel
- Includes Wedges
- Wedges Included
- Product Type
- 2 Step Platform
- Weight Capacity
- 450 lb
- Shell Material
- Plastic, Steel
- Traction Material
- Plastic, Steel
Dimensions
- Overall Height
- 16 in
- Overall Width
- 19 1/2 in
- Overall Length
- 17 in
- Handle Height
- 16 in
- Wire Rope Length
- 17 in
- Length
- 17 in
Description
Step Platforms
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.