Step Platforms
- Mfr # 243007
- Zoro # G924161884
product price:Â
$
3,452.99
/ea
Key Features
Includes Wedges
Wedges Included
Weight Capacity
350 lb
Product Type
1 Step Platform
Handle Height
8 in
Overall Length
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 243007
- Zoro #
- G924161884
- UPC #
- 811571030224
- Country of Origin
- United States
- Item
- 1 Step Platform
- Includes Wedges
- Wedges Included
- Weight Capacity
- 350 lb
- Product Type
- 1 Step Platform
- Material
- Plastic, Steel
- Shell Material
- Plastic, Steel
Dimensions
- Handle Height
- 8 in
- Overall Length
- 17 in
- Overall Width
- 19 1/2 in
- Overall Height
- 8 in
- Wire Rope Length
- 17 in
- Length
- 17 in
Description
Step Platforms
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.