Shop MARKETLAB
See all product information
Create Account
Ultrasound Probe Storage
- Mfr # 53191-FRT
- Zoro # G624161764
product price:Â
$
803.99
/ea
Free Shipping & Returns
Key Features
Frame Assembled
Assembled
Cabinet Material
Polyethylene
Cabinet Color
White
Number of Doors
1
Lock Type
Keyed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53191-FRT
- Zoro #
- G624161764
- UPC #
- 811571038800
- Country of Origin
- United States
- Item
- Ultrasound Probe Cabinet
- Frame Assembled
- Assembled
- Cabinet Material
- Polyethylene
- Cabinet Color
- White
- Number of Doors
- 1
- Lock Type
- Keyed
- Number of Drawers
- 0
- Latex Free
- Yes
Dimensions
- Overall Width
- 24 1/2 in
- Overall Height
- 46 1/2 in
- Overall Depth
- 10 3/4 in
Description
Ultrasound Probe Cabinet, Frame Assembled Assembled, Number of Shelves Not Applicable, Cabinet Color White, Cabinet Material Polyethylene, Cabinet Storage Components Not Applicable, Drawer Height Not Applicable, Drawer Width Not Applicable, Number of Doors 1, Overall Depth 10 3/4 in, Overall Height 46 1/2 in, Overall Width 24 1/2 in, Shelf Width Not Applicable, Mounting Location Wall, Lock Type Keyed, Number of Drawers 0
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.