Shop MARKETLAB
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ultrasound Probe Storage
- Mfr # 53447
- Zoro # G424161988
product price:Â
$
4,656.99
/ea
Key Features
Number of Doors
1
Overall Height
46 1/2 in
Number of Drawers
0
Frame Assembled
Assembled
Includes
HEPA Filter, Ventilation Fan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53447
- Zoro #
- G424161988
- UPC #
- 811571034710
- Country of Origin
- United States
Dimensions
- Overall Height
- 46 1/2 in
- Overall Depth
- 10 3/4 in
- Overall Width
- 24 1/2 in
Details
- Item
- Ultrasound Probe Cabinet
- Number of Doors
- 1
- Number of Drawers
- 0
- Frame Assembled
- Assembled
- Includes
- HEPA Filter, Ventilation Fan
- Latex Free
- Yes
- Door Type
- Frosted
- Cabinet Material
- Polyethylene
- Lock Type
- Combination Cam Lock
- Cabinet Color
- White
Description
Ultrasound Probe Cabinet, Frame Assembled Assembled, Number of Shelves Not Applicable, Cabinet Color White, Cabinet Material Polyethylene, Cabinet Storage Components Not Applicable, Drawer Height Not Applicable, Drawer Width Not Applicable, Number of Doors 1, Overall Depth 10 3/4 in, Overall Height 46 1/2 in, Overall Width 24 1/2 in, Shelf Width Not Applicable, Mounting Location Wall, Door Type Frosted, Lock Type Combination Cam Lock, Number of Drawers 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.