Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rim, Satin SS, Exit Only, Fire Rated No

  • Mfr # M9900/32D-48

  • Zoro # G4573558


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Series
99
Exit Device Type
Rim
For Door Thickness
1 3/4 in
Door Width
42 in to 48 in
Fits Stile Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M9900/32D-48
Zoro #
G4573558
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
42 in to 48 in
Fits Stile Width
4 1/2 in
Door Height
96 in
Door Thickness - Maximum
1 3/4 in
Door Width - Maximum
48 in
Door Height - Maximum
96 in
Door Width - Minimum
42 in

Details

Series
99
Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Satin Stainless Steel
Fire Rated
No
Grade
1
Item
Exit Device
ADA Compliant
Yes
Lockdown Type
Hex Key Dogging
Performance
Heavy Duty
Lockset Function
Commercial Buildings, Institutional, Schools, Higher Education
Electrical/Mechanical
Mechanical
Standards
ANSI/UL 305, BHMA
ANSI/BHMA Finish
Satin Stainless Steel
Exit Bar Style
Touchbar
Lockset Type
Mechanical
ANSI Grade
1
Fire Rating
3 hr
Product Type
Exit Device
Performance Grade
1
Hand Orientation
Non-Handed

Description

Exit Device, Rim, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Stainless Steel Finish, Door Width 42 in to 48 in, Series 99, Door Height 96 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards ANSI/UL 305, BHMA, Lockset Function Commercial Buildings, Institutional, Schools, Higher Education

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.