This item is Discontinued.

Marlin Black Rectangular Wire Mesh Basket, Steel 111-21

Black Rectangular Wire Mesh Basket, Steel (Discontinued)

  • Mfr # 111-21
  • Zoro # G1357754
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
111-21
Zoro #
G1357754
UPC #
-
Country of Origin
Unknown

Dimensions

Mesh Size
#4

Details

Item
Wire Mesh Basket
Material
Steel
Color
Black
Shape
Rectangular
Finish
Plastic-Coat
Type
Parts Washing

Description

Wire Mesh Basket, Shape Rectangular, Material Steel, Color Black, Finish Plastic-Coat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.