Black Rectangular Parts Washing Basket, Steel (Discontinued)
- Mfr # 00-110A-21
- Zoro # G8506434
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
00-110A-21
Zoro #
G8506434
UPC #
-
Country of Origin
United States
Dimensions
Mesh Size
#4
Wire Dia.
1/4 in
Mesh Opening Size
#4
Wire Diameter
1/4 in
Basket Width
14 1/2 in
Basket Height
8 in
Basket Length
10 in
Details
Item
Parts Washing Basket
Material
Steel
Color
Black
Shape
Rectangular
Finish
Plastic Coat
Type
Basket
Stackable
Stackable
Nestable
Not Nestable
Lid Included
Lid Not Included
Handle Included
Handle Included
Features
Stackable
Enclosed Top
Unenclosed Top
Dividers Included
Dividers Not Included
Description
Parts Washer Basket, Shape Rectangular, Material Steel, Color Black, Basket Length 10 in, Basket Width 14 1/2 in, Basket Height 8 in, Basket Diameter Not Applicable, Wire Diameter 1/4 in, Mesh Opening Size #4, Lid Included Lid Not Included, Dividers Included Dividers Not Included, Nestable Not Nestable, Stackable Stackable, Enclosed Top Unenclosed Top, Handle Included Handle Included, Finish Plastic Coat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.