Natural Round #4 Mesh Size, Steel (Discontinued)
- Mfr # 00-00368243-81
- Zoro # G2523871
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
00-00368243-81
Zoro #
G2523871
UPC #
-
Country of Origin
United States
Dimensions
Mesh Size
#4
Mesh Opening Size
#4
Wire Dia.
3/64 in
Wire Diameter
3/64 in
Basket Height
18 3/4 in
Basket Dia.
19 1/8 in
Basket Diameter
19 1/8 in
Details
Item
Parts Washing Basket
Material
Steel
Color
Natural
Shape
Round
Finish
Unfinished
Type
Mesh
Stackable
Not Stackable
Nestable
Not Nestable
Lid Included
Lid Not Included
Features
Stackable
Dividers Included
Dividers Not Included
Handle Included
Handle Included
Enclosed Top
Unenclosed Top
Description
Parts Washer Basket, Shape Round, Material Steel, Color Silver, Basket Length Not Applicable, Basket Width Not Applicable, Basket Height 18 3/4 in, Basket Diameter 19 1/8 in, Wire Diameter 3/64 in, Mesh Opening Size #4, Lid Included Lid Not Included, Dividers Included Dividers Not Included, Nestable Not Nestable, Stackable Not Stackable, Enclosed Top Unenclosed Top, Handle Included Handle Included, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.