Shop All Wire Baskets
Marlin Steel Wire Products
Silver Rectangular Parts Washing Basket, Stainless Steel
Mfr # 00-00368215-38
Zoro # G2523722
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size #24
- Material Stainless Steel
- Color Silver
- Shape Rectangular
- Finish Electropolish
Product Information
- Brand Marlin Steel Wire Products
- MFR # 00-00368215-38
- Zoro # G2523722
- Country of Origin United States
- Category Wire Baskets
Dimensions
Mesh Size | #24 |
Wire Dia. | 9/64 in |
Mesh Opening Size | #24 |
Basket Width | 3 in |
Wire Diameter | 9/64 in |
Basket Height | 1 in |
Basket Length | 5 in |
Details
Description
Parts Washer Basket, Shape Rectangular, Material Stainless Steel, Color Silver, Basket Length 5 in, Basket Width 3 in, Basket Height 1 in, Basket Diameter Not Applicable, Wire Diameter 9/64 in, Mesh Opening Size #10, Lid Included Lid Included, Dividers Included Dividers Not Included, Nestable Not Nestable, Stackable Stackable, Enclosed Top Enclosed Top, Handle Included Handle Included, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Carbon Steel, 55 gal, Unlined, Black (DROU55-1209)
- JAMCO Fixed Work Table, Steel, 24" W, 24" D (WS224GP)
- ZORO SELECT Garment Rack, Folding (5CHV8)
- DEWALT Tool Box with 7 compartments, Plastic, 5 in H x 13 in W (DWST17805)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00368229-38)
- MARLIN STEEL WIRE PRODUCTS Natural Round Parts Washing Basket, Steel (00-00368224-81)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (02035001-38)
- MARLIN STEEL WIRE PRODUCTS Silver Round #4 Mesh Size, Stainless Steel (100-31)
- MARLIN STEEL WIRE PRODUCTS Red Rectangular Storage Basket, Steel (01431010-05)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00278001-31)
- MARLIN STEEL WIRE PRODUCTS Red Rectangular Storage Basket, Steel (923-05)
- Marlin Steel Wire Products Wire Baskets