Shop All Wire Baskets
Marlin Steel Wire Products
Silver Rectangular Parts Washing Basket, Stainless Steel
Mfr # 00-01062001-38
Zoro # G8506382
product price: $317.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$317.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Shape Rectangular
- Finish Raw
- Type Basket
Product Information
- Brand Marlin Steel Wire Products
- MFR # 00-01062001-38
- Zoro # G8506382
- Country of Origin United States
- Category Wire Baskets
Dimensions
Mesh Size | #12 |
Wire Dia. | 3/16 in |
Mesh Opening Size | #12 |
Basket Width | 6 1/2 in |
Basket Height | 3 1/16 in |
Basket Length | 11 in |
Wire Diameter | 3/16 in |
Details
Description
Parts Washer Basket, Shape Rectangular, Material Stainless Steel, Color Silver, Basket Length 11 in, Basket Width 6 1/2 in, Basket Height 3 1/16 in, Basket Diameter Not Applicable, Wire Diameter 3/16 in, Mesh Opening Size #12, Lid Included Lid Included, Dividers Included Dividers Not Included, Nestable Not Nestable, Stackable Not Stackable, Enclosed Top Enclosed Top, Handle Included Handle Not Included, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Drum Lid, 24-1/2" Outside dia., Red (DRM965-RD)
- NEW AGE Rack, Dunnage, 48" x 18" x 8", Welded (2002)
- COMPONENT HARDWARE CP Die Cast 7" L Folding Removable Shelf (J17-4273)
- STANLEY Stanley FMST14820 Fatmax® 17-1/2" x 14" x 4-1/2" 10 Compartment Professional Organizer (FMST14820)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (02035001-38)
- MARLIN STEEL WIRE PRODUCTS Red Rectangular Storage Basket, Steel (923-05)
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular Parts Washing Basket, Steel (00-00363273-14)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00363278-38)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00278001-31)
- MARLIN STEEL WIRE PRODUCTS Silver Round #4 Mesh Size, Stainless Steel (100-31)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00368229-38)
- Marlin Steel Wire Products Wire Baskets